Order Entry
China
ContactUsLinkComponent
CPC® Quick-Disconnect Fitting, Compression Elbow Insert, Acetal, Straight-Through, 3/8" OD, PLC21006; 25/PK
CPC® Quick-Disconnect Fitting, Compression Elbow Insert, Acetal, Straight-Through, 3/8" OD, PLC21006; 25/PK
Catalog # MFLB31307-52BLK
Supplier:  MASTERFLEX PREMIUM
undefined
CPC® Quick-Disconnect Fitting, Compression Elbow Insert, Acetal, Straight-Through, 3/8" OD, PLC21006; 25/PK
Catalog # MFLB31307-52BLK
Supplier:  MASTERFLEX PREMIUM

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

About this item

No more struggling - just press thumb latch.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Fittings connect in a snap

These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. The audible click when the coupling engages confirms a solid connection. To disconnect fitting halves, simply press the button on the coupling body. Standard flow quick-disconnect couplings require a body and an insert of the same flow size.

A complete coupler requires a fitting body and an insert (order separately).

  • Connection Type:
    Quick-Disconnect to Compression
  • Flow pattern:
    Elbow
  • Length:
    3,0988 cm
  • Max. temperature:
    82 °C (180 °F)
  • Seal material:
    Buna N
  • Description:
    Quick-Disconnect Fitting, Compression Elbow Insert, Acetal, Straight-Through, ³/₈" OD, PLC21006; 25/PK
  • Environmentally Preferable:
  • Max. vacuum:
    711 mm Hg (28" Hg)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    Acetal
  • Quick-disconnect flow size:
    ¼"
  • Supplier No.:
    PLC21006 25PK