Fitting, LDPE, Straight, Hosebarb to Quick-Disconnect, 1/8" ID x 7/32" ID; 100/Pk
Catalog # MFLA06290-05BLK
Supplier: MASTERFLEX PROPRIETARY
Specifications
See all product configurations- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Provides easy single-handed disconnection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" ID x 7/32" ID
Construction from low-density polyethylene (LDPE).
- Barb size/tubing int.Ø (port 1):1/8"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Description:Fitting, LDPE, Straight, Hosebarb to Quick-Disconnect, 1/8" ID x 7/32" ID; 100/Pk
- Seq:01
- Environmentally Preferable:
- Warranty:1 year
- Pk:100
- Fitting material:LDPE