Order Entry
China
ContactUsLinkComponent
CPC® High-Flow Quick-Disconnect Fitting, Hosebarb Insert, Polysulfone, Straight-Through, 1/2" ID, HFC22835; 10/PK
CPC® High-Flow Quick-Disconnect Fitting, Hosebarb Insert, Polysulfone, Straight-Through, 1/2" ID, HFC22835; 10/PK
Catalog # MFLA31307-41BLK
undefined
CPC® High-Flow Quick-Disconnect Fitting, Hosebarb Insert, Polysulfone, Straight-Through, 1/2" ID, HFC22835; 10/PK
Catalog # MFLA31307-41BLK

About this item

No more leaks - valved couplings automatically shut off flow.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Compact, lightweight couplings feature a high flow and low spillage design
  • Not medical-grade Polysulfone

These CPC® high-flow quick-disconnect fittings have flow comparable to many ¹/₂" flow couplings in a ³/₈" body size. An ergonomic design and a large, shrouded thumb latch pad produce a coupling that is easy to grip and simple to operate. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body. Valved models have a spring-operated 316 stainless steel valve that seals the flow path when fitting halves are disengaged. All fitting bodies have 316 stainless steel latch springs and EPDM seals.

For a complete coupling, order one fitting body and one insert.

  • Barb size/tubing int.Ø (port 1):
    ½"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Type:
    Open
  • Max. temperature:
    137 °C (280 °F)
  • Seal material:
    EPDM
  • Description:
    High-Flow Quick-Disconnect Fitting, Hosebarb Insert, Polysulfone, Straight-Through, ¹/₂" ID, HFC22835; 10/PK
  • Seq:
    6
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. vacuum:
    698 mm Hg (27,5" Hg)
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Max. operating pressure:
    125 psi
  • Warranty:
    3 Months
  • Pk:
    10
  • Fitting material:
    Polysulfone
  • Quick-disconnect flow size:
    ⅜"
  • Supplier No.:
    HFC22835 (10PK)