Masterflex® Port Disc Female Luer and No Dimples in Engage 8402 -QC; 10 pack
Catalog # MFLA40331-27
Supplier: MASTERFLEX PROPRIETARY
About this item
Flexible, smooth flat base.
- Barb sizes range from 1/8" to 1"
- 2-1/4" disc diameter
Masterflex® Single-Use Bag Ports are engineered to be thermal welded or ultrasonic welded to medical and bioreactor bags of similar material. These materials include polyethylene. These bags can be used to transfer fluid, drug compounds, and cell culture in the biopharmaceudical markets. If material validation is needed, please reach out to our techincal support representatives.
- Connection Type:Port Disc to Luer
- Flow pattern:Straight
- Description:Port disc female Luer and no dimples in engage 8402 -qc; 10 pack
- Environmentally Preferable:
- Regulatory approvals:FDA;USP
- Sterilisation:Gamma irradiation
- Pk:10
- Fitting material:Engage 8402