Masterflex® Cleanroom 1½" Sanitary Tri-Clamp × 1½" Sanitary Tri-Clamp in CrystalVu; 10 pack
Catalog # MFLA40330-42
Supplier: MASTERFLEX PROPRIETARY
About this item
Maintain sanitary conditions while easily and securely connecting process lines.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Meet requirements for USP Class VI, FDA, REACH, and California Proposition 65
- Compatible with other Tri-Clamp® connections
Tri-Clamp® unions allow for secure connection of sanitary lines. Though both materials may be autoclaved, PVDF tolerates high temperatures better than Polypropylene does and will perform more consistently after repeated autoclaving. Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary Union
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Sanitary clamp size (Port 2):1½"
- Description:Cleanroom 1½" sanitary tri-clamp × 1½" sanitary tri-clamp in crystalVu; 10 pack
- Environmentally Preferable:
- No. of ports:2
- Regulatory approvals:FDA;USP
- Sterilisation:Gamma irradiation, EtO, autoclave
- Pk:10
- Fitting material:CrystalVu
- Sanitary gasket size:1½"