Order Entry
China
ContactUsLinkComponent
 
Masterflex® L/S® Replacement Motor for Benchtop Modular Drive, 100 rpm
  MFLA77301-62
2 year warranty
undefined
Masterflex® L/S® Replacement Motor for Benchtop Modular Drive, 100 rpm
  MFLA77301-62
2 year warranty

 

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 1,8 A
  • Pump series:
    L/S
  • Description:
    Replacement Motor, 100 rpm, for L/S 77301-60 Benchtop Modular Drive
  • Seq:
    03
  • Environmentally Preferable:
  • Motor height:
    117 mm (4,6093")
  • Motor hp:
    1/10
  • Motor IP rating:
    IP 33
  • Motor length:
    267 mm (10,5")
  • Motor width:
    97 mm (3,7968")
  • Motor:
    75 W
  • Warranty:
    2 years
  • Pk:
    1
  • No. of pump heads accepted:
    4