Masterflex® Fitting, HDPE, Straight, Hosebarb to Thread Adapter, 3/32" ID x 10-32 UNF(M); 100/PK
Catalog # MFLA40629-01
Supplier: MASTERFLEX PROPRIETARY
CE certificate
Specifications
See all product configurations- Catalog No:
- MFLA40629-01
- MFLA40629-00
- MFLA40625-02
- MFLA40625-06
- MFLA40625-03
- MFLA41517-09
- MFLA50625-04
- MFLA40614-91
- MFLA31209-40
- MFLA31209-41
- MFLA40621-00
- MFLA40625-00
- MFLA50621-04
- MFLA40621-02
- MFLA40625-05
- MFLA50621-07
- MFLA50621-01
- MFLS40614-04
- MFLA50625-01
- MFLA40614-00
- MFLA40614-03
- MFLA40614-01
- MFLA40614-02
- MFLA31501-54
- MFLA40621-06
- MFLA41517-05
- MFLA31501-55
- MFLA40621-03
- MFLA51517-03
- MFLA31501-53
- MFLA40621-05
- MFLA41517-04
- MFLA51517-11
- Model:
- 40629-00
- 40625-02
- 40625-06
- 41517-09
- 50625-04
- 31209-40
- 31209-41
- 40621-00
- 40625-00
- 50621-04
- 40621-02
- 40625-05
- 50621-07
- 50621-01
- 50625-01
- 31501-54
- 40621-06
- 41517-05
- 31501-55
- 40621-03
- 51517-03
- 31501-53
- 40621-05
- 41517-04
- 51517-11
- No. of ports:
- 2
- Orifice dimensions:
- 1,588 mm (0,0625")
- 3,175 mm (0,125")
- 0,7925 mm (0,03125")
- Sterilisation:
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Autoclave
- Ethylene Oxide (ETO) or Autoclave
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene Oxide (ETO)
- Ethylene Oxide (ETO)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/32" ID x 10-32 UNF(M)
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 2):3/32"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Description:Fitting, HDPE, Straight, Hosebarb to Thread Adapter, 3/32" ID×10-32 UNF(M); 100/PK
- Environmentally Preferable:
- Sterilisation:Ethylene Oxide (ETO)
- Pk:100
- Fitting material:HDPE
- Thread size UNF(M) (port 2):10-32"