Order Entry
China
ContactUsLinkComponent
 
Masterflex® Fitting, PVDF, Straight, Sanitary Ladish Clamp to Threaded Adapter, 1" x 3/8" NPT(F)
  MFLS40619-59
undefined
Masterflex® Fitting, PVDF, Straight, Sanitary Ladish Clamp to Threaded Adapter, 1" x 3/8" NPT(F)
  MFLS40619-59

 

Maintain sanitary conditions in your processes.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Designed for quick and easy assembly with flexible tubing
  • Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
  • All fittings are compatible with Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics

The sanitary clamp fittings may be autoclaved. The PVDF material tolerates higher temperatures better than polypropylene and performs more consistently after repeated autoclaving.

  • Connection Type:
    Sanitary to Thread
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    1"
  • Thread size NPT(F) (port 2):
    ⅜"
  • Max. temperature:
    138 °C (280 °F)
  • Description:
    Fitting, PVDF, Straight, Sanitary Ladish Clamp to Threaded Adapter, 1" × ⅜" NPT(F)
  • Seq:
    17
  • Environmentally Preferable:
  • Chemical resistance:
    Excellent
  • Min. temperature:
    -40 °C (-40 °F)
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Max. operating pressure:
    150 psi in ambient conditions, using plastic true union style clamp
  • Pk:
    1
  • Fitting material:
    PVDF
  • Sanitary gasket size:
    1"