Masterflex® Fitting, PVDF, Straight, Sanitary Ladish Clamp to Thread Adapter, 1" x 1" NPT(F)
Catalog # MFLA40619-62
Supplier: MASTERFLEX PROPRIETARY
About this item
Maintain sanitary conditions in your processes.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
The sanitary clamp fittings may be autoclaved. The PVDF material tolerates higher temperatures better than polypropylene and performs more consistently after repeated autoclaving.
- Connection Type:Sanitary to Thread
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1"
- Thread size NPT(F) (port 2):1"
- Max. temperature:138 °C (280 °F)
- Description:Fitting, PVDF, Straight, Sanitary Ladish Clamp to Thread Adapter, 1" × 1" NPT(F)
- Seq:14
- Environmentally Preferable:
- Chemical resistance:Excellent
- Min. temperature:-40 °C (-40 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:150 psi in ambient conditions, using plastic true union style clamp
- Pk:1
- Fitting material:PVDF
- Sanitary gasket size:1"