Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1/8" ID; 10/PK
Catalog # MFLA40614-82
Supplier: MASTERFLEX PROPRIETARY
Specifications
See all product configurations- Catalog No:
- MFLA40614-82
- MFLA40614-86
- MFLA40614-85
- MFLA40614-87
- MFLA40614-81
- MFLA40614-84
- MFLA40614-83
- MFLA40614-89
- MFLA40614-88
- MFLA40614-80
- Orifice dimensions:
- 0,09375"
- 8,73 mm (0,34375")
- 5,56 mm (0,21875")
- 11,9 mm (0,46875")
- 0,0625"
- 3,175 mm (0,125")
- 0,09375"
- 19,84 mm (0,78125")
- 14,29 mm (0,5625")
- Sterilisation:
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):1/8"
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Fitting, PVDF, Elbow, Hose Barb Union, 1/8" ID; 10/PK
- Environmentally Preferable:
- Orifice dimensions:0,09375"
- Sterilisation:Autoclave or ETO
- Pk:10
- Fitting material:PVDF