Masterflex® Fitting, PVDF, Straight, Hosebarb to Thread Adapters, 1/4" ID x 1/4" NPT(M); 10/PK
Catalog # MFLS40614-15
Supplier: MASTERFLEX SERVICE
Specifications
See all product configurations- Catalog No:
- MFLS40614-15
- MFLA40614-28
- MFLA40614-30
- MFLA40614-29
- MFLA40614-13
- MFLA40614-12
- MFLA40614-35
- MFLA40614-16
- MFLA40614-14
- MFLA40614-09
- MFLA40614-32
- MFLA40614-08
- MFLA40614-31
- MFLA40614-11
- MFLA40614-34
- MFLA40614-10
- MFLA40614-33
- MFLA40614-17
- MFLA30704-07
- MFLA40614-19
- MFLA40614-25
- MFLA40614-24
- MFLA40614-27
- MFLA40614-26
- MFLA40614-21
- MFLA40614-20
- MFLA40614-23
- MFLA40614-22
- Model:
- 30704-07
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Orifice dimensions:
- 14,29 mm (0,5625")
- 19,84 mm (0,78125")
- 1,588 mm (0,0625")
- 3,175 mm (0,125")
- 14,29 mm (0,5625")
- 0,7925 mm (0,03125")
- 8,73 mm (0,34375")
- 3,175 mm (0,125")
- 3,175 mm (0,125")
- 3,175 mm (0,125")
- 8,73 mm (0,34375")
- 6,35 mm (0,25")
- 6,35 mm (0,25")
- 8,73 mm (0,34375")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Currently Viewing
Specifications
About this item
Quick and easy installation with no tools required.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). PVDF material features excellent chemical resistance with a wide temperature range. Sterilize via ethylene oxide or autoclave.
- Barb size/tubing int.Ø (port 2):1/4"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 1):1/4"
- Description:Fitting, PVDF, Straight, Hosebarb to Thread Adapters, 1/4" ID x 1/4" NPT(M); 10/PK
- Environmentally Preferable:
- No. of ports:2
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF