Catalyst Stopped Tubing, Tygon® E-Food (B-44-4X), 9.5 mm ID x 2.4 mm wall; 12/Pk
Catalog # MFLA97001-69
Supplier: Avantor Fluid Handling
About this item
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Available in Platinum-Cured Silicone, TPEs, and PVC
- Save time with ready-to-use links / assemblies
- Ensure the optimal amount of tubing is in the pump head
- FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:9,50 mm (0,374")
- Max. pressure:1,4 bar (20 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Clear
- Description:Stopped Tubing, Tygon® E-Food (B-44-4X), 9,5 mm ID x 2,4 mm wall; 12/Pk
- Environmentally Preferable:
- Regulatory approvals:3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–45 °C (–49 °F)
- Working pressure:1,4 bar (20 psi)
- Series:Catalyst
- Clarity:Clear
- Tubing material:Tygon® E-Food (B-44-4X)
- Pk:12