Order Entry
China
ContactUsLinkComponent
 
Catalyst Stopped Tubing, Tygon® E-Food (B-44-4X), 6.4 mm ID x 1.6 mm wall; 12/Pk
  MFLA97001-64
undefined
Catalyst Stopped Tubing, Tygon® E-Food (B-44-4X), 6.4 mm ID x 1.6 mm wall; 12/Pk
  MFLA97001-64

 

Start pumping with little effort - preconfigured Links for quick and easy setup.

  • Available in Platinum-Cured Silicone, TPEs, and PVC
  • Save time with ready-to-use links / assemblies
  • Ensure the optimal amount of tubing is in the pump head
  • FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm
  • FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm

To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.

The stops on the two-stop tubing are color-coded according to tubing ID.

Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Clear
  • Description:
    Stopped Tubing, Tygon® E-Food (B-44-4X), 6,4 mm ID x 1,6 mm wall; 12/Pk
  • Environmentally Preferable:
  • Regulatory approvals:
    3A;FDA;Non-DEHP;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –45 °C (–49 °F)
  • Working pressure:
    1,4 bar (20 psi)
  • Series:
    Catalyst
  • Clarity:
    Clear
  • Tubing material:
    Tygon® E-Food (B-44-4X)
  • Pk:
    12