Masterflex® Transfer Tubing, Terminator®, 1" ID x 1.51" OD; 50 Ft
MFLA95954-07
Superior abrasion resistance at high pressure.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Outstanding resistance to heat and ozone
Masterflex® Terminator® transfer tubing is ideal for use with severe service applications due to its superior abrasion resistance. The Buna-N nitrile tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube and tube cover meet RMA Class A high oil resistance and nonconductive at 1000 VDC certification.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing ext.Ø:38,4 mm (1,51")
- Tubing int.Ø:25,4 mm (1")
- Wall thickness:6,477 mm
- Max. pressure:34,6 bar (501 psi)
- Max. temperature:100 °C
- Colour:Yellow
- Description:Transfer Tubing, Terminator®, 1" ID x 1,51" OD; 50 Ft
- Length:15,2 m
- Seq:04
- Environmentally Preferable:
- Model:95954-07
- Bend radius:203,2 mm (8")
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Weight per ft.:0,26 kg (0,58 lbs.)
- Min. temperature:–40 °C (–40 °F)
- Working pressure:501 psi
- Clarity:Opaque
- Tubing material:Terminator®
- Pk:50 Feet