Masterflex® Ismatec® Footswitch for Ecoline Drives, 8-Pin DIN Connector; 6-ft (1.8 m)
Catalog # MFLA78016-95
Supplier: MASTERFLEX PROPRIETARY
About this item
Simplify your dispensing.
- Select the footswitch with connectio suitable for your Ismatec® pump
Footswitches provide convenient, hands-free operation of your pump drives from up to six feet away. Simply press once to start pump, press again to stop.
- Description:Footswitch for Ecoline Drives, 8-Pin DIN Connector; 6-ft (1,8 m)
- Length:183 cm
- Seq:05
- Environmentally Preferable:
- Model:78016-95
- Input:8-Pin DIN
- Warranty:1 year
- Series:Ismatec Ecoline Drives
- Pk:1