Order Entry
China
ContactUsLinkComponent
Abaque HDN32 Replacement Hose, EPDM, 1.26" ID x 2.48" OD; 49.21" L
Abaque HDN32 Replacement Hose, EPDM, 1.26" ID x 2.48" OD; 49.21" L
Catalog # MFLA75810-46
CE Compliant
undefined
Abaque HDN32 Replacement Hose, EPDM, 1.26" ID x 2.48" OD; 49.21" L
Catalog # MFLA75810-46
CE Compliant

About this item

High chemical resistance, especially with concentrated acids, alcohols, and ketones.

  • All listed hoses in this ad are made from EPDM.
  • The hose IDs are: 10, 15, 20, 25, 32, 40, 50, 65, 80, 100 mm. Each liquid end is designed to accept one particular hose ID version.

The hose of a Peristaltic Hose pump is the only component that comes in contact with the pumped medium. Neptune engineers hoses the are manufactured from high quality compounded rubber, reinforced by layers of nylon. Once constructed, the hose is then machined with precision for efficiency, accuracy, longevity, and optimal compression.

  • Tubing int.Ø:
    32,00 mm (1,260")
  • Max. pressure:
    16 bar (235 psi)
  • Max. temperature:
    90 °C (194 °F)
  • Colour:
    Black
  • Description:
    Replacement Hose, EPDM, Red Sticker, 1,26" ID x 2,48" OD; 49,21" L
  • Length:
    1,25 m
  • Environmentally Preferable:
  • Length per pack:
    1,25 m (4,1 ft.)
  • Warranty:
    1 year
  • Working pressure:
    235 psi
  • Clarity:
    Opaque
  • Tubing material:
    EPDM
  • Pk:
    1