Masterflex® Fitting, Polypropylene, Straight, Hosebarb to Thread, 1/42 ID x 3/4" NPT(M); 50/PK
Catalog # MFLA40640-50
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/42 ID x 3/4" NPT(M)
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):1/2"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 1):3/4"
- Description:Fitting, Polypropylene, Straight, Hosebarb to Thread, 1/42 ID x 3/4" NPT(M); 50/PK
- Seq:59
- Environmentally Preferable:
- Model:40640-50
- No. of ports:2
- Orifice dimensions:14,29 mm (0,5625")
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:Out of box
- Pk:50
- Fitting material:Polypropylene