Order Entry
China
ContactUsLinkComponent
Masterflex® Fitting, HDPE, Straight, Hosebarb to Thread Adapter, 1/16" ID x 10-32 UNF(M); 100/PK
Masterflex® Fitting, HDPE, Straight, Hosebarb to Thread Adapter, 1/16" ID x 10-32 UNF(M); 100/PK
Catalog # MFLA40625-02
CE certificate
undefined
Masterflex® Fitting, HDPE, Straight, Hosebarb to Thread Adapter, 1/16" ID x 10-32 UNF(M); 100/PK
Catalog # MFLA40625-02
CE certificate
  • Model:
  • 40625-02
  • 40629-00
  • 40625-06
  • 41517-09
  • 50625-04
  • 31209-40
  • 31209-41
  • 40621-00
  • 40625-00
  • 50621-04
  • 40621-02
  • 40625-05
  • 50621-07
  • 50621-01
  • 50625-01
  • 31501-54
  • 40621-06
  • 41517-05
  • 31501-55
  • 40621-03
  • 51517-03
  • 31501-53
  • 40621-05
  • 41517-04
  • 51517-11
  • No. of ports:
  • 2
  • Orifice dimensions:
  • 1,588 mm (0,0625")
  • 3,175 mm (0,125")
  • 0,7925 mm (0,03125")
  • Sterilisation:
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO) or Autoclave
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO) or Autoclave
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO) or Autoclave
  • Ethylene Oxide (ETO) or Autoclave
  • Ethylene Oxide (ETO) or Autoclave
  • Autoclave or ethylene oxide (ETO)
  • Ethylene Oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Ethylene Oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Ethylene Oxide (ETO)
  • Ethylene Oxide (ETO)
  • Warranty:
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

No tools needed for assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/16" ID x 10-32 UNF(M)

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 2):
    1/16"
  • Connection Type:
    Thread to Barb
  • Flow pattern:
    Straight
  • Description:
    Fitting, HDPE, Straight, Hosebarb to Thread Adapter, 1/16" ID x 10-32 UNF(M); 100/PK
  • Seq:
    16
  • Environmentally Preferable:
  • Model:
    40625-02
  • Sterilisation:
    Ethylene Oxide (ETO)
  • Pk:
    100
  • Fitting material:
    HDPE
  • Thread size UNF(M) (port 2):
    10-32"