Order Entry
China
ContactUsLinkComponent
 
Masterflex® Fitting, Black Polypropylene, Straight, Hosebarb to Thread, 1-1/2" ID x 2" NPT(M); 5/PK
  MFLA31407-19
undefined
Masterflex® Fitting, Black Polypropylene, Straight, Hosebarb to Thread, 1-1/2" ID x 2" NPT(M); 5/PK
  MFLA31407-19

 

Quick and easy assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1 1/2" ID x 2" NPT(M)

Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.

  • Barb size/tubing int.Ø (port 2):
    1-1/2"
  • Connection Type:
    Thread to Barb
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 1):
    2"
  • Description:
    Fitting, Black Polypropylene, Straight, Hosebarb to Thread, 1-1/2" ID x 2" NPT(M); 5/PK
  • Seq:
    15
  • Environmentally Preferable:
  • Model:
    31407-19
  • No. of ports:
    2
  • Orifice dimensions:
    11,9 mm (0,46875")
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    1 year
  • Pk:
    5
  • Fitting material:
    Polypropylene