Masterflex® Fitting, 316 Stainless Steel, Tee, Hosebarb to Thread, 3/8" ID x 3/8" ID x 1/4" NPT(M)
Catalog # MFLA31209-26
Supplier: MASTERFLEX PROPRIETARY
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" ID x 3/8" ID x 1/4" NPT(M)
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 2):3/8"
- Connection Type:Thread to Barb
- Flow pattern:T
- Description:Fitting, 316 Stainless Steel, Tee, Hosebarb to Thread, 3/8" ID x 3/8" ID x 1/4" NPT(M)
- Seq:11
- Environmentally Preferable:
- Model:31209-26
- Orifice dimensions:0,28125"
- Warranty:1 year
- Pk:1
- Barb size/tubing int.Ø (port 3):3/8"
- Fitting material:Stainless Steel 316