Masterflex® Fitting, 303 Stainless Steel, Tee, Hosebarb Reducer, 3/16" ID x 3/16" ID x 1/8" ID
Catalog # MFLA31208-44
Supplier: MASTERFLEX PROPRIETARY
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/16" ID x3/16" ID x 1/8" ID
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):3/16"
- Barb size/tubing int.Ø (port 2):3/16"
- Connection Type:Barbed Reducer
- Flow pattern:T
- Description:Fitting, 303 Stainless Steel, Tee, Hosebarb Reducer, 3/16" ID x 3/16" ID x 1/8" ID
- Seq:13
- Environmentally Preferable:
- Model:31208-44
- Orifice dimensions:0,09375"
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 year
- Pk:1
- Barb size/tubing int.Ø (port 3):1/8"
- Fitting material:Stainless Steel 316