Masterflex® Fitting, HDPE, Straight, Hose Barb Reducer, 5/16" ID x 1/4" ID; 100/PK
Catalog # MFLA30626-33
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range −65 to +150 °F (−53 to +65 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):5/16"
- Barb size/tubing int.Ø (port 2):1/4"
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Fitting, HDPE, Straight, Hose Barb Reducer, 5/16" ID x 1/4" ID; 100/PK
- Seq:32
- Environmentally Preferable:
- Model:30626-33
- Sterilisation:Ethylene oxide (ETO) only
- Pk:100
- Fitting material:HDPE