Masterflex® Fitting, HDPE, Elbow, Hose Barb to Threaded Adapter, 1/2" ID x 1/2"NPT(M); 10 PK
Catalog # MFLA30623-14
Supplier: MASTERFLEX PROPRIETARY
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/2" ID x 1/2"NPT(M)
Barbed elbow fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 2):1/2"
- Connection Type:Thread to Barb
- Flow pattern:Elbow
- Thread size NPT(M) (port 1):1/2"
- Description:Fitting, HDPE, Elbow, Hose Barb to Threaded Adapter, 1/2" ID x 1/2"NPT(M); 10 PK
- Seq:19
- Environmentally Preferable:
- Model:30623-14
- Orifice dimensions:0,34375"
- Sterilisation:Ethylene oxide (ETO) only
- Pk:10
- Fitting material:HDPE