Order Entry
China
ContactUsLinkComponent
 
Masterflex® Fittings, Stainless Steel, Elbow, Hose Barb Union, 1/2" ID
  MFLA30620-18
undefined
Masterflex® Fittings, Stainless Steel, Elbow, Hose Barb Union, 1/2" ID
  MFLA30620-18

 

 
  • Model:
  • 30620-18
  • 30620-17
  • 30620-15
  • 30620-16
  • 30620-13
  • 30620-20
  • 30620-14
  • Orifice dimensions:
  • 0,375"
  • 0,3125"
  • 0,125"
  • 0,1875"
  • 0,09375"
  • 0,6875"
  • 0,09375"
  • Sterilisation:
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
  • 1 Month
  • 1 Month
  • 1 Month
  • 1 Month
  • 1 Month
  • 1 Month
  • 1 Month
  •  

 

 

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/2" ID

Create 90° bends in flexible tubing—without the kinks!

  • Barb size/tubing int.Ø (port 1):
    ½"
  • Barb size/tubing int.Ø (port 2):
    ½"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Elbow
  • Description:
    Fittings, Stainless Steel, Elbow, Hose Barb Union, ½" ID
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    30620-18
  • Orifice dimensions:
    0,375"
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 Month
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316