Masterflex® Fittings, Stainless Steel, Elbow, Hose Barb Union, 3/8" ID
Catalog # MFLA30620-17
Supplier: MASTERFLEX PROPRIETARY
Specifications
See all product configurations- Model:
- 30620-17
- 30620-18
- 30620-15
- 30620-16
- 30620-13
- 30620-20
- 30620-14
- Orifice dimensions:
- 0,3125"
- 0,375"
- 0,125"
- 0,1875"
- 0,09375"
- 0,6875"
- 0,09375"
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 Month
- 1 Month
- 1 Month
- 1 Month
- 1 Month
- 1 Month
- 1 Month
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" ID
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection Type:Barbed Union
- Flow pattern:Elbow
- Description:Fittings, Stainless Steel, Elbow, Hose Barb Union, ⅜" ID
- Seq:05
- Environmentally Preferable:
- Model:30620-17
- Orifice dimensions:0,3125"
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 Month
- Pk:1
- Fitting material:Stainless Steel 316