Masterflex® Fitting, Polypropylene, Straight, Hosebarb to Thread, 1/8" ID x 3/16" NPT(M); 10/Pk
Catalog # MFLA30615-51
CE certificate
关于此项目
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 1):3/16"
- Description:Fitting, Polypropylene, Straight, Hosebarb to Thread, 1/8" ID x 3/16" NPT(M); 10/Pk
- Seq:05
- Environmentally Preferable:
- Model:30615-51
- No. of ports:2
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:1 year
- Pk:10
- Fitting material:Polypropylene