About this item
Fast, safe, secure, and cost-effective connections!
- Even 360-degree compression to prevent leakage
- Withstands pressures up to 100 psi (6.9 bar)
- Reduces installation time
- Tension pressure is set at the factory for optimum performance of the SaniSure® Clamp
- Reinforced glass construction keeps the tool light—only 13 ounces!
SaniSure clamps feature an innovative design for fast, safe, secure connections and offer a cost-effective solution for connecting single-use installations. Made of USP Class VI-approved nylon, these clamps are designed for single use applications but are durable enough to withstand repetitive use. Unlike traditional two-point load stainless steel sanitary clamps, the design of these clamps ensure even 360-degree compression over the entire fitting surface—no more leaks and no gasket intrusion in your process line! Their low-profile rounded edges reduce the risk of penetrating bag assemblies, and the evenly controlled compression allows easy connection for plastic-to plastic, plastic-to-stainless steel, or stainless steel-to-stainless steel coupling joints.
To use, simply insert the cable tie end in its mate a couple clicks; position clamp on ferrule; hold both clamp parts together; move clamp around the tri-clamp fitting joint and slide clamp closed. Complete the closure by using the clamping tool to bring it to the proper tension. The easy-to-use design reduces chances of risk associated with carpal tunnel or other wrist injuries and yields a tamper-proof connection that is not operator dependent. As a single-use device, they eliminate need for cleaning validations and reduce your overall downtime for installation.
Ergonomic design fits comfortably in the hand. The padded grips further reduce hand impact and fatigue. The cable tie is
automatically cut off—flush—when the tension setting is reached.
- Description:Pre-Set Clamp Installation Tool
- Environmentally Preferable:
- Compatible with:SaniSure® CLAMP sanitary fitting clamps
- Pk:1
- Clamp type:Accessories
- Warranty:3 Months