Masterflex® L/S® Cloud-Enabled Digital Drives with MasterflexLive®, Avantor®
Product Details & Documents
Real-time remote pump control and monitoring.
- MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
- Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
- Push notifications alert you to operating conditions and error messages
- Monitor and adjust critical processes running 24/7 without the need for onsite personnel
- Internet connection via standard Ethernet (RJ45) jack on rear of drive
- Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
- Open-head sensor stops the drive when the pump head is opened—when used with sensor-equipped pump head
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
These drives give you rugged performance and precise digital control Ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.
Models with NEMA 4X (IP66) rated stainless- and powder-coat steel housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.
Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Specifications
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- Description:Masterflex Live 07575-72 L/S Cloud-Enabled Digital Process Drive, Powder-Coat Steel, 0,1 to 600 rpm, 115/230 VAC
- Seq:37
- Housing material:Powder-coated steel
- Electrical plug type:No plug
- Max. RPM:600 rpm
- No. of pump heads accepted:2
- Open-head sensor:Yes
- Speed:Variable
- Cloud connected:Yes
- Drive length:305 mm (12")
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Remote I/O:Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Control type:Digital Variable Speed
- Digital dispensing:Yes
- Drive width:229 mm (9")
- Cat. No.:MFLA07575-72
- Drive IP rating:IP 66
- Drive height:235 mm (9,25")
- Pump series:L/S
- Model:07575-72
- Washdown capable:Yes
- Speed control:±0,1% (Resolution: 0,1 rpm at 600 rpm)
- Min. RPM:0,1 rpm
Accessories
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® High-Performance Head with Open-Head Sensor for High-Performance Precision TubingL/S® High-Performance Head with Open-Head Sensor for High-Performance Precision TubingMFLA77252-6233400 ml/minLog in for availability1 * 1 件
Product Information
- Catalog #Compatible withAvailabilityPrice
- Cable splitter for OHS/LeakCable splitter for OHS/LeakMFLA77097-22Masterflex® peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 件
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flowL/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flowMFLA77200-3042300 ml/minLog in for availability1 * 1 件
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector Sensor with Plastic Catch BasinLeak Detector Sensor with Plastic Catch BasinMFLA77097-12Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 件
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® Easy-Load® II Pump Head for High-Performance Precision Tubing with Open-Head Sensor, PPS Housing, SS RotorL/S® Easy-Load® II Pump Head for High-Performance Precision Tubing with Open-Head Sensor, PPS Housing, SS RotorMFLA77200-3242900 ml/minLog in for availability1 * 1 件
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector SensorLeak Detector SensorMFLA77097-10Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 件
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® High-Performance Head with Open-Head Sensor for Precision TubingL/S® High-Performance Head with Open-Head Sensor for Precision TubingMFLA77252-6032812 ml/minLog in for availability1 * 1 件
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



