Order Entry
China
ContactUsLinkComponent
 
Masterflex® Particle Tolerant Solenoid Valve, 2-way, Normally Open; 12 VDC
  MFLB98305-32
undefined
Masterflex® Particle Tolerant Solenoid Valve, 2-way, Normally Open; 12 VDC
  MFLB98305-32

 

Particles will not cause damage.

  • Special elastomer diaphragm and seals are forgiving of particulate matter that would typically damage a plastic valve seat
  • Inert materials — excellent chemical resistance
  • Molded PEEK valve bodies
  • Excellent choice for demanding low-flow applications where minimum size and internal volume are important

These Masterflex® particle tolerant solenoid valves feature a apecial Perfluor™ soft elastomer diaphragm and seals, which are forgiving of particulate matter that would typically damage a plastic valve seat. Valves are constructed with a PEEK body, PTFE diaphragm, Perfluor seat and seal, and ceramic stem. Choose from two-way normally closed valves, two-way normally open valves, and three-way valve options.

  • Connection Type:
    UNF
  • Power:
    12 VDC, 2,5 W
  • Description:
    Particle Tolerant Solenoid Valve, two-way, normally open, 12 VDC, 2,0 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    98305-32
  • Wetted materials:
    PEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • Max. temperature:
    50 °C (122 °F)
  • Response time:
    15 ms
  • Warranty:
    1 year
  • Orifice:
    2 mm (0,0787")
  • Pk:
    1
  • Inlet port:
    1/4"-28 UNF
  • Outlet port:
    1/4"-28 UNF