Masterflex® Transfer Tubing, Tygon® ND-100-65, 3/16" ID x 7/16" OD; 50 Ft
Catalog # MFLB95666-12
Supplier: MASTERFLEX PREMIUM
CE certificate
About this item
Drains completely.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Formulation: ND-100-65
Applications: Pharmaceutical and biotech research applications.
Characteristics:Non-DEHP, phthalate free. Non-wetted surface permits complete drainage. Bondable, weldable. Clear.
Certification: USP Class VI, REACH, ISO 10993
Temperature range: -44 to 165 °F (-42 to 74 °C)
Sterilize: Autoclave, ethylene oxide, or irradiation.
- Tubing ext.Ø:11,1 mm (0,4375")
- Tubing int.Ø:4,8 mm (0,1875")
- Wall thickness:3,2 mm
- Max. pressure:4,8 bar (70 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Translucent
- Description:Transfer Tubing, Tygon® ND-100-65, 3/16" ID x 7/16" OD; 50 Ft
- Length:15,2 m
- Seq:19
- Environmentally Preferable:
- Model:95666-12
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:Non-DEHP;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–48 °C (–55 °F)
- Working pressure:4,8 bar (70 psi)
- Clarity:Translucent
- Tubing material:Tygon® ND-100-65
- Pk:50 Feet