Masterflex® Transfer Tubing, Versilon™ C-544-A IB, 3/4" ID x 1-1/16" OD; 100 Ft
Catalog # MFLB95637-04
Supplier: MASTERFLEX PREMIUM
About this item
No plasticizers.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
The Versilon™ C-544-A IB ether-based polyurethane pressure tubing, is ideal for abrasive and viscous slurry transfer, instrumentation control lines, food and cosmetic processing, and coolant recovery systems. Characteristics include exceptional abrasion and tear resistance; excellent resistance to oils, grease and fuels. The transparent tubing features plasticizer-free construction and has a temperature range of -100 to 180 °F (-73.3 to 82.2 °C). It is FDA, NSF 51, and NSF 61 compliant. Not recommended for sterilization.
- Tubing ext.Ø:27 mm (1,0625")
- Tubing int.Ø:19,1 mm (0,75")
- Wall thickness:4 mm
- Max. pressure:10,3 bar (150 psi)
- Max. temperature:82 °C (180 °F)
- Colour:Transparent
- Description:Transfer Tubing, Versilon™ C-544-A IB, 3/4" ID x 1-1/16" OD; 100 Ft
- Length:30,5 m
- Seq:06
- Environmentally Preferable:
- Model:95637-04
- Length per pack:30,5 m (100 ft.)
- Regulatory approvals:FDA;NSF-61
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Warranty:Out of box
- Working pressure:10,3 bar (150 psi)
- Clarity:Translucent
- Tubing material:Versilon™ C-544-A IB
- Pk:100 Feet