订单输入
China
ContactUsLinkComponent
Masterflex® Transfer Tubing, Flexible PVC, 3/4" ID x 1" OD; 50 Ft
Masterflex® Transfer Tubing, Flexible PVC, 3/4" ID x 1" OD; 50 Ft
Catalog # MFLB95505-44
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Transfer Tubing, Flexible PVC, 3/4" ID x 1" OD; 50 Ft
Catalog # MFLB95505-44
Supplier:  MASTERFLEX PREMIUM

About this item

As flexible as you need it.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/4" ID x 1" OD

应用范围: 分析仪器、一般实验室。用于输送实验室、油漆、颜料和肥皂液分配等应用中使用的液体、气体和无机化学品。

特点:无毒、无 DEHP 材质。柔软灵活,弯曲半径较小。
透明;便于目视检查和流量监测。

认证: 符合 FDA 规定,第 65 号提案,REACH

温度范围: –58 至 165°F(–50 至 73°C)

灭菌: 高压灭菌。

  • Tubing ext.Ø:
    25,1 mm (1")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • 壁厚:
    3,2 mm
  • 最大压力:
    1,24 bar (18 psi)
  • 最高温度:
    73 °C (165 °F)
  • 颜色:
    透明
  • 说明:
    Transfer Tubing, Flexible PVC, 3/4" ID x 1" OD; 50 Ft
  • 长度:
    15,2 m
  • 顺序:
    08
  • Environmentally Preferable:
  • 型号:
    95505-44
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;Non-DEHP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • 最小温度:
    –50 °C (–58 °F)
  • 工作压力:
    18 psi
  • 透明度:
    Translucent
  • Tubing material:
    聚氯乙烯
  • 包装规格:
    50 Feet