Masterflex® Transfer Tubing, Flexible PVC, 3/8" ID x 9/16" OD; 50 Ft
Catalog # MFLB95505-28
Supplier: MASTERFLEX PREMIUM
About this item
As flexible as you need it.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/8" ID x 9/16" OD
Applications: Analytical instruments, general laboratory. Use for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications.
Characteristics:Nontoxic DEHP-free formulation. Flexible, small bend radii. Transparent; allows for visual inspection and flow monitoring.
Certifications: FDA compliant, Proposition 65, REACH
Temperature range: -58 to 165 °F (-50 to 73 °C)
Sterilize: Autoclave.
- Tubing ext.Ø:14,4 mm (0,5625")
- Tubing int.Ø:9,6 mm (0,375")
- Wall thickness:2,4 mm
- Max. pressure:1,72 bar (25 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, Flexible PVC, 3/8" ID x 9/16" OD; 50 Ft
- Length:15,2 m
- Seq:10
- Environmentally Preferable:
- Model:95505-28
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;Non-DEHP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–50 °C (–58 °F)
- Working pressure:25 psi
- Clarity:Translucent
- Tubing material:PVC
- Pk:50 Feet