Order Entry
China
ContactUsLinkComponent
Masterflex® Transfer Tubing, Fluorinated Ethylene Propylene, 1/8” ID x 1/4” OD; 250 ft
Masterflex® Transfer Tubing, Fluorinated Ethylene Propylene, 1/8” ID x 1/4” OD; 250 ft
Catalog # MFLB95230-02
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Transfer Tubing, Fluorinated Ethylene Propylene, 1/8” ID x 1/4” OD; 250 ft
Catalog # MFLB95230-02
Supplier:  MASTERFLEX PREMIUM

About this item

Maximize tubing on hand.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. FDA compliant and made according to GMP. Temperature range is -51 to 165 °F (-46 to 73 °C). Can be sterilized with ethylene oxide or autoclave.

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    3,2 mm (0,125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    28,75 bar (417 psi)
  • Max. temperature:
    260 °C (500 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, FEP, 1/8” ID x 1/4” OD; 250 Ft
  • Length:
    76,2 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    95230-02
  • Bend radius:
    12,7 mm (0,5")
  • Length per pack:
    76,2 m (250 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –240 °C (–400 °F)
  • Warranty:
    1 year
  • Working pressure:
    28,75 bar (417 psi)
  • Clarity:
    Translucent
  • Tubing material:
    FEP
  • Pk:
    250 Feet