Masterflex® High-Viscosity Sanitary Drum Pump, 6 GPM, 39" L Inlet Tube; 230-380/460V
Catalog # MFLB75220-20
Supplier: MASTERFLEX PREMIUM
3A Sanitary approval
About this item
Capable of pumping fluids with viscosities up to 10,000 cps.
- Progressive cavity design allows for low-shear properties
- Flow rates up to 12 GPM (45 LPM)
- 316 stainless steel construction with PTFE elastomers
- Flow rate of 6 GPM, Powered by 230-380/460V TEFC motor
These drum pumps are engineered specifically for transferring food products, pharmaceuticals, and cosmetic products from barrels, kettles, and tanks. They offer a progressive cavity, positive-displacement delivery system resulting in a continuous flow of material with little product degradation. This unique design allows you to quickly dismantle, clean, and re-assemble the pump.
Delivery information: Includes drive and pump tube.
- Maximum Flow Rate:22 L/min (6 gal./min)
- Power:230 - 380/460 VAC; 50/60 Hz
- Max. viscosity:10000 cP
- Description:High-Viscosity Sanitary Drum Pump, 3A, 39"L Tube, 230-380/460V, 1 1/2HP TEFC, 6 gal./min (22 L/min), 10,000 cps
- Seq:02
- Environmentally Preferable:
- Model:75220-20
- 3A sanitary regulatory approval:Yes
- CE regulatory approval:Yes
- Motor hp:1-1/2
- Tube length, inlet:39"
- UL Canada regulatory approval:Yes
- UL US regulatory approval:Yes
- Motor type:TEFC
- Warranty:1 year
- Pk:1