Masterflex® Close-Coupled Centrifugal Pump, 20 GPM, 316 SS, Low-Flow, Self-Priming, TEVN; 208-230VAC
Catalog # MFLB72021-36
Supplier: MASTERFLEX PREMIUM
About this item
Compact stainless steel pumps available for both DC and AC input power.
- 316 stainless steel is ideal for corrosion resistance when pumping many liquids
- 12 and 24 VDC versions available for many of the pumps
- 12-foot suction lift is possible with self-priming models
- Chemical-resistant design
The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.
The stripped wires allow for easy integration within your system.
Delivery: Includes stripped wire leads.
- Maximum Flow Rate:75,7 L/min (20 gal./min)
- Power:208/230 VAC; 1,4 A; 1 phase
- Max. pressure:150 psi
- Description:316 SS Self-Priming Close-Coupled Pump; TENV, 20 gal./min, 208-230VAC
- Height:15,8 cm
- Length:23,9 cm
- Seq:14
- Environmentally Preferable:
- Model:72021-36
- Duty cycle continuous:Yes
- Inlet connection:0,75 NPT(F)
- Outlet connection:0,75 NPT(F)
- Motor type:TENV
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
- Width:11,4 cm
- Max. head:7,3 m (24 ft.)