Masterflex® Close-Coupled Centrifugal Pump, 20 GPM/20 ft 316 SS, Low-Flow; 24VDC
Catalog # MFLB72021-22
Supplier: MASTERFLEX PREMIUM
About this item
Compact stainless steel pumps available for both DC and AC input power.
- 316 stainless steel is ideal for corrosion resistance when pumping many liquids
- 12 and 24 VDC versions available for many of the pumps
- 12-foot suction lift is possible with self-priming models
- Chemical-resistant design
- Maximum flow rate 20 GPM
- Maximum feet of head 20 ft
- Available with open drip proof motor
The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.
The stripped wires allow for easy integration within your system.
Delivery: Includes stripped wire leads.
- Maximum Flow Rate:75,7 L/min (20 gal./min)
- Power:24 VDC; 4,2 A
- Max. pressure:150 psi
- Description:316 SS Low-Flow Close-Coupled Centrifugal Pump, 20 gal./min, 24VDC
- Height:15,2 cm
- Length:21,6 cm
- Seq:06
- Environmentally Preferable:
- Model:72021-22
- Duty cycle continuous:Yes
- Inlet connection:0,75 NPT(F)
- Outlet connection:0,75 NPT(F)
- Motor type:ODP
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
- Width:10,2 cm
- Max. head:6,1 m (20 ft.)