Order Entry
China
ContactUsLinkComponent
Masterflex® Complete Drum Pump, 35 GPM, Polypropylene, 39" L Inlet Tube; 230V/50Hz
Masterflex® Complete Drum Pump, 35 GPM, Polypropylene, 39" L Inlet Tube; 230V/50Hz
Catalog # MFLB70613-05
Supplier:  MASTERFLEX PREMIUM
CE Compliant
UL Listed
Intrinsicaly safe
undefined
Masterflex® Complete Drum Pump, 35 GPM, Polypropylene, 39" L Inlet Tube; 230V/50Hz
Catalog # MFLB70613-05
Supplier:  MASTERFLEX PREMIUM
CE Compliant
UL Listed
Intrinsicaly safe

About this item

System includes pump tube and motor—tube material options ensure chemical compatibility.

  • Flow rate 35 GMP for all models
  • Equipped with variable-speed control motors (except air and explosion-proof models) for added safety and control
  • Maintenance is reduced with no mechanical seals
  • Run dry capability
  • Powered by 230V/50Hz ODP motor

Drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks, and small storage vessels. Materials such as PP, PVDF, CPVC, and 316 SS provide excellent chemical resistance against corrosive liquids. Order optional dispensing nozzle from "Accessories" for added control.

Delivery information: Includes electric motor with 16-ft power cord and pump tube.
  • Maximum Flow Rate:
    132,49 L/min (35 gal./min)
  • Power:
    230 VAC; 50 Hz
  • Max. viscosity:
    1500 cP
  • Description:
    Drum Pump, 35 gal./min, 39", PP, ODP, 230 VAC, 50 Hz
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    70613-05
  • Wetted materials:
    Polypropylene, carbon, Hastelloy
  • CE regulatory approval:
    Yes
  • Motor hp:
    1
  • Outlet connection:
    1" hose barb
  • Tube length, inlet:
    39"
  • UL US regulatory approval:
    Yes
  • Motor type:
    ODP
  • Max. temperature:
    55 °C (130 °F)
  • Warranty:
    3 years
  • Pk:
    1
  • Max. motor RPM:
    10000 rpm