Masterflex® Quick-Disconnect Body, Acetal, 1/4" Flow, In-Line, Valved, 5/16" ID
Catalog # MFLB70000-31
Supplier: Avantor Fluid Handling
About this item
Disconnect and reconnect your flow path with ease.
- Audible click lets you know the coupling is secure
- Many hose barb sizes to choose from
- Valved design allows you to cut off fluid flow when the fittings are disconnected
- Material of construction is acetal│Has a 5/16" hose barb
Use these fittings to quickly connect and disconnect from your flow line. Simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and the ability to be gamma sterilized.
- Barb size/tubing int.Ø (port 1):0,3125"
- Connection Type:Quick-Disconnect × Barb
- Max. temperature:82 °C (180 °F)
- Description:Acetal Quick-Disconnect Body, ¼" Flow, In-Line, Valved, ⁵⁄₁₆" Hose Barb
- Seq:07
- Environmentally Preferable:
- Model:70000-31
- O-Ring material:Buna-N
- Valve material:Acetal (POM)
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:120 psi
- Pk:1
- Fitting material:Acetal (POM)
- Quick-disconnect flow size:0,25"