Masterflex® Variable-Area Flowmeter, Correlated Reading with Dual Optical Alarms, Stainless Steel Housing, 2,313 mL/min Air
MFLB33402-38
Protect equipment with automatic flow rate monitoring via high and low alarms.
- Protect your equipment from damage caused by extreme flow rates
- Features dual-mounted LED receiver/sensors with optical sensors
These 150-mm valved flowmeters feature two noninvasive optical sensors that easily glide up and down both sides of the meter to set high and low flow rates. The meter is ideal for use with an alarm, valve, or other devices to control flow with use of NPN and PNP transistor outputs. The compact design and ease of operation make this meter perfect for laboratory and industrial uses.
- Maximum Flow Rate:2313 ml/min
- Output:One NPN and one PNP transistor
- Description:Variable-Area Flowmeter, Correlated Reading with Dual Optical Alarms, Stainless Steel Housing, 2,313 ml/min Air
- Seq:06
- Environmentally Preferable:
- Model:33402-38
- Float material:Glass
- Max. air flow rate:2313 ml/min
- Repeatability:±0,5% full-scale
- Warranty:1 year
- Pk:1
- Housing material:Stainless steel