Masterflex® Variable Area Impact-Resistant Flowmeter with Valve, Direct Read, Polycarbonate Housing; 2.5 SCFH, Air
Catalog # MFLB32900-38
Supplier: MASTERFLEX PREMIUM
About this item
Precision-adjusting valve for accurate, leak-free flow control.
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Constructed with durable polycarbonate frame for rugged applications
- Designed with graduations in English and metric for additional flexibility
Molded of high-impact, resistant polycarbonate, these direct-reading flowmeters are supplied with scales in both English and metric units for liquid and air, all with 10:1 turndown ratios. These flowmeters has been designed to maintain maximum pressures to 100 psig and temperatures to 150 °F. Flowmeters are ideal for OEM applications.
- Maximum Flow Rate:1,18 L/min (2,5 ft.³/h)
- Min. flow rate:0,2 ft.³/h
- Accuracy:±4% full-scale
- Max. pressure:100 psi
- Description:Polycarbonate Flowmeter, 0,2-2,5 ft.³/h, Air Stainless Steel, w/ Valve
- Seq:19
- Environmentally Preferable:
- Model:32900-38
- Float material:Stainless Steel
- Flow Tube material:Polycarbonate
- Min. operating temperature:0 °C (32 °F)
- O-Ring material:Viton®
- Turndown ratio:10:1
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±1% full-scale
- Warranty:1 year
- Pk:1
- Housing material:PC
- Fitting material:Stainless Steel
- Fluid type:Air
- Process connection:0,125" NPT(F)
- Valve:Yes