订单输入
China
ContactUsLinkComponent
Masterflex® Vortex Flowmeter with Temperature, 3/4" NPT(F); 1.32 to 22.5 GPM
Masterflex® Vortex Flowmeter with Temperature, 3/4" NPT(F); 1.32 to 22.5 GPM
目录编号 MFLB32825-74
供应商:  MASTERFLEX PREMIUM
IP65 washdown
undefined
Masterflex® Vortex Flowmeter with Temperature, 3/4" NPT(F); 1.32 to 22.5 GPM
目录编号 MFLB32825-74
供应商:  MASTERFLEX PREMIUM
IP65 washdown
  • 准确度:
  • Up to 50% of max flow: ±1% of reading; over 50% of max flow: ±2% of reading
  • Up to 50% of max flow: ±1% of reading; over 50% of max flow: ±2% of reading
  • Up to 50% of max flow: ±1% of reading; over 50% of max flow: ±2% of reading
  • Up to 50% of max flow: ±1% of reading; over 50% of max flow: ±2% of reading
  • Up to 50% of max flow: ±1% of reading; over 50% of max flow: ±2% of reading
  • 连接:
  • M12x1, 5-pole DC microconnector
  • M12x1, 5-pole DC microconnector
  • M12x1, 5-pole DC microconnector
  • M12x1, 5-pole DC microconnector
  • M12x1, 5-pole DC microconnector
  • Min. operating temperature:
  • –15 °C (5 °F)
  • –15 °C (5 °F)
  • –15 °C (5 °F)
  • –15 °C (5 °F)
  • –15 °C (5 °F)
  • 最高运行温度:
  • 85 °C (185 °F)
  • 85 °C (185 °F)
  • 85 °C (185 °F)
  • 85 °C (185 °F)
  • 85 °C (185 °F)
  • 最大压力:
  • 261 psi
  • 261 psi
  • 261 psi
  • 261 psi
  • 261 psi
  • Pressure drop at max. flow:
  • 3 psid
  • 3 psid
  • 3 psid
  • 3 psid
  • 3 psid
  • 高度:
  • 59710"
  • 59710"
  • 59710"
  • 59710"
  • 59710"
  • 质保:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 当前查看

规格

关于此项目

Built-in 1000 Ω RTD sensor provides direct temperature measurement of media.

  • Deigned with rugged PPA molded construction for enhanced durability
  • Excellent media compatibility with ETFE, EPDM, and PPD wetted parts
  • Use with low viscosity liquids for laboratory and industrial applications

These economical vortex flowmeters are suitable for water and water glycol-based heat exchange systems. The transmitters work on the vortex shedding flow principle. As flow velocity increases, alternating vortices are formed on each side of the bluff body within the flowtube and travel downstream. The flowmeters utilize piezoelectric sensors embedded in a vane downstream from the bluff to detect the vortices and transfer the sensed vortices into flow velocity. A flow factor is provided to convert frequency to volumetric flow rate for each size of flowmeter. Flowmeters have a PT1000 RTD for temperature measurement of the media

Note: Media with viscosity greater than 2 centipose will require higher flow rates to form measurable vortices within the flowtube.

  • Maximum Flow Rate:
    22,5 gal./h
  • Min. flow rate:
    1,32 gal./min
  • Output:
    4 to 20 mA
  • 准确度:
    Up to 50% of max flow: ±1% of reading; over 50% of max flow: ±2% of reading
  • 最大压力:
    261 psi
  • 说明:
    Vortex Flowmeter for Liquids, 1,32 to 22,5 gal./min / 5 to 85 L/min
  • 顺序:
    04
  • Environmentally Preferable:
  • Min. operating temperature:
    –15 °C (5 °F)
  • Pressure drop at max. flow:
    3 psid
  • 最高运行温度:
    85 °C (185 °F)
  • 连接:
    M12x1, 5-pole DC microconnector
  • 高度:
    59710"
  • 质保:
    1 year
  • 包装规格:
    1
  • Process connection:
    0,75" NPT(F)