Masterflex® Normally Open Flow Switch for Low Pressure-Drop Liquids 3.0 GPM
Catalog # MFLB32776-03
Supplier: MASTERFLEX PREMIUM
CE Compliant
CSA Certified
UL recognized
Specifications
See all product configurations- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- Max. operating temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Wetted materials:
- PP, Ryton® PPS, Viton®, and 316 SS
- PP, Ryton® PPS, Viton®, and 316 SS
- PP, Ryton® PPS, Viton®, and 316 SS
- PP, Ryton® PPS, Viton®, and 316 SS
- Connection:
- 1/4" male quick connect terminals
- 1/4" male quick connect terminals
- 1/4" male quick connect terminals
- 1/4" male quick connect terminals
- Power:
- 20 VA VAC
- 20 VA VAC
- 20 VA VAC
- 20 VA VAC
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Minimizes flow constriction.
- Provides low pressure drop
These SPST switches feature a unique, dual-diameter, internal bore and piston configuration to minimize flow constriction and provide low pressure drop. Use a 150 um filter to protect your switch.
Delivery: Includes 1/4" male quick connect terminals.
- Maximum Flow Rate:11356 ml/min (3 gal./min)
- Max. pressure:200 psi
- Power:20 VA VAC
- Description:Normally open flow switch for liquids; 3,0 gal./min
- Environmentally Preferable:
- Wetted materials:PP, Ryton® PPS, Viton®, and 316 SS
- Max. operating temperature:100 °C (212 °F)
- Connection:1/4" male quick connect terminals
- Warranty:1 year
- Pk:1