Order Entry
China
ContactUsLinkComponent
Masterflex® Normally Open Flow Switch for Low Pressure-Drop Liquids; 2.0 GPM
Masterflex® Normally Open Flow Switch for Low Pressure-Drop Liquids; 2.0 GPM
Catalog # MFLB32776-02
Supplier:  MASTERFLEX PREMIUM
CE Compliant
CSA Certified
UL recognized
undefined
Masterflex® Normally Open Flow Switch for Low Pressure-Drop Liquids; 2.0 GPM
Catalog # MFLB32776-02
Supplier:  MASTERFLEX PREMIUM
CE Compliant
CSA Certified
UL recognized
  • Max. pressure:
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • Max. operating temperature:
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Wetted materials:
  • PP, Ryton® PPS, Viton®, and 316 SS
  • PP, Ryton® PPS, Viton®, and 316 SS
  • PP, Ryton® PPS, Viton®, and 316 SS
  • PP, Ryton® PPS, Viton®, and 316 SS
  • Connection:
  • 1/4" male quick connect terminals
  • 1/4" male quick connect terminals
  • 1/4" male quick connect terminals
  • 1/4" male quick connect terminals
  • Power:
  • 20 VA VAC
  • 20 VA VAC
  • 20 VA VAC
  • 20 VA VAC
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Minimizes flow constriction.

  • Provides low pressure drop
  • Maximum flow rate of 2.0 GPM

These SPST switches feature a unique, dual-diameter, internal bore and piston configuration to minimize flow constriction and provide low pressure drop. Use a 150 um filter to protect your switch.

Delivery: Includes 1/4" male quick connect terminals.
  • Maximum Flow Rate:
    7570 ml/min (2 gal./min)
  • Max. pressure:
    200 psi
  • Power:
    20 VA VAC
  • Description:
    Normally open flow switch for liquids; 2,0 gal./min
  • Environmentally Preferable:
  • Wetted materials:
    PP, Ryton® PPS, Viton®, and 316 SS
  • Max. operating temperature:
    100 °C (212 °F)
  • Connection:
    1/4" male quick connect terminals
  • Warranty:
    1 year
  • Pk:
    1