Order Entry
China
ContactUsLinkComponent
 
Masterflex® Variable-Area Flowmeter, Direct-Read, Dual-Scale, 303 SS Housing, 15 GPM Water
  MFLB32205-12
CSA Certified
UL Listed
ISO9001
undefined
Masterflex® Variable-Area Flowmeter, Direct-Read, Dual-Scale, 303 SS Housing, 15 GPM Water
  MFLB32205-12
CSA Certified
UL Listed
ISO9001

 

Install in any position.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications

Dual-scale flowmeters indicate gallons and liters simultaneously with an easy-to-read linear scale and highly visible red indicator.

  • Maximum Flow Rate:
    15 gal./min
  • Accuracy:
    ±2% full-scale
  • Description:
    303 SS Flowmeter for Water, 1 to 15 gal./min, 1/2" NPT(F)
  • Seq:
    03
  • Environmentally Preferable:
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Repeatability:
    ±1%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    304 stainless steel
  • Fluid type:
    Water
  • Process connection:
    0,5" NPT(F)