Order Entry
China
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct Reading, Dual-Scale, 303 SS Housing, 2 GPM Water
Masterflex® Variable-Area Flowmeter, Direct Reading, Dual-Scale, 303 SS Housing, 2 GPM Water
Catalog # MFLB32205-08
Supplier:  MASTERFLEX PREMIUM
CSA Certified
UL Listed
ISO9001
undefined
Masterflex® Variable-Area Flowmeter, Direct Reading, Dual-Scale, 303 SS Housing, 2 GPM Water
Catalog # MFLB32205-08
Supplier:  MASTERFLEX PREMIUM
CSA Certified
UL Listed
ISO9001

About this item

Install in any position.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications

Dual-scale flowmeters indicate gallons and liters simultaneously with an easy-to-read linear scale and highly visible red indicator.

  • Maximum Flow Rate:
    2 gal./min
  • Accuracy:
    ±2% full-scale
  • Description:
    303 SS Flowmeter for Water, 0,2 to 2 gal./min, 1/2" NPT(F)
  • Seq:
    02
  • Environmentally Preferable:
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Repeatability:
    ±1%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    304 stainless steel
  • Fluid type:
    Water
  • Process connection:
    0,5" NPT(F)