Masterflex® Variable-Area Panel-Mounted Dual Media/Scale Flowmeters with Valve, Direct-Reading, PTFE Fitting; 0.8 GPM Air/Water
Catalog # MFLB32053-60
Supplier: MASTERFLEX PREMIUM
About this item
Interchangeable medias and scales offer flexibility.
- Scale rotates to display rates for either air-like or water-like fluids
- PTFE/glass wetted parts are ideal for aggressive chemicals
- Breakaway back plate protects staff in case of pressure surge blowout
- Use for laboratory or research applications requiring high purity
- Valved units offer both control and indication of flowrate
These meters have been designed to measure aggressive water-like liquid solutions and aggressive air-like gase mixtures. The dual water scale shows flow rate in gallons per minute (gpm) and liters per minute (LPM); the dual air scale shows flow rate in standard cubic feet per minute (scfm) and liters per minute (LPM).
Flowmeters are individually tested to 1 x 10-7 sccs of helium or better.
- Maximum Flow Rate:100000 ml/min
- Accuracy:±5% full-scale
- Max. pressure:100 psi
- Description:Variable-Area Panel-Mounted Dual Media/Scale Flowmeters with Valve, Direct-Reading, PTFE Fitting; 0,8 gal./min Air/Water
- Seq:06
- Environmentally Preferable:
- Model:32053-60
- Float material:PTFE
- Flow Tube material:Borosilicate glass
- Max. air flow rate:100000 ml/min
- Max. water flow rate:3000 ml/min
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±2% full-scale
- Warranty:1 year
- Pk:1
- Housing material:Aluminium
- Fitting material:PTFE and PCTFE
- Process connection:0,375" NPT(F)
- Valve:Yes
- Valve material:PTFE and PCTFE