Order Entry
China
ContactUsLinkComponent
Masterflex® Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 1 L/min Oxygen
Masterflex® Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 1 L/min Oxygen
Catalog # MFLB32048-26
Supplier:  MASTERFLEX PREMIUM
undefined
Masterflex® Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 1 L/min Oxygen
Catalog # MFLB32048-26
Supplier:  MASTERFLEX PREMIUM
  • Model:
  • 32048-26
  • 32048-00
  • 32048-01
  • 32048-50
  • 32048-30
  • 32048-29
  • 32048-32
  • 32048-31
  • 32048-25
  • 32048-21
  • 32048-09
  • 32048-28
  • 32048-07
  • 32048-08
  • 32048-05
  • 32048-19
  • 32048-06
  • 32048-23
  • 32048-24
  • 32048-20
  • 32048-22
  • 32048-12
  • 32048-66
  • 32048-17
  • 32048-65
  • 32048-68
  • 32048-61
  • 32048-58
  • 32048-64
  • 32048-62
  • 32048-55
  • 32048-56
  • 32048-27
  • 32048-57
  • 32048-51
  • 32048-53
  • 32048-67
  • 32048-60
  • 32048-63
  • 32048-59
  • 32048-18
  • 32048-16
  • 32048-11
  • 32048-10
  • 32048-15
  • 32048-14
  • 32048-04
  • 32048-03
  • Accuracy:
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • ±5% full-scale
  • Float material:
  • Glass
  • Glass
  • Stainless Steel
  • Stainless Steel
  • Glass
  • Stainless Steel
  • Stainless Steel
  • Stainless Steel
  • Glass
  • Glass
  • Glass
  • Stainless Steel
  • Glass
  • Glass
  • Stainless Steel
  • Glass
  • Stainless Steel
  • Stainless Steel
  • Glass
  • Stainless Steel
  • Stainless Steel
  • Carboloy
  • Carboloy
  • Stainless Steel
  • Stainless Steel
  • Glass
  • Carboloy
  • Stainless Steel
  • Sapphire
  • Stainless Steel
  • Glass
  • Carboloy
  • Stainless Steel
  • Glass
  • Sapphire
  • Carboloy
  • Stainless Steel
  • Glass
  • Sapphire
  • Glass
  • Carboloy
  • Glass
  • Glass
  • Stainless Steel
  • Stainless Steel
  • Glass
  • Glass
  • Glass
  • Flow Tube material:
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Borosilicate glass
  • Max. argon flow rate:
  • 1179,9 ml/min
  • 4719,5 ml/min
  • 15000 ml/min
  • 33000 ml/min
  • 23597,4 ml/min
  • Max. CO₂ flow rate:
  • 220 ml/min
  • 20 ml/min
  • 55 ml/min
  • 6000 ml/min
  • 10000 ml/min
  • 1000 ml/min
  • Max. N₂ flow rate:
  • 200 ml/min
  • 6 ml/min
  • 60 ml/min
  • 120 ml/min
  • 12000 ml/min
  • 50 ml/min
  • 200 ml/min
  • 45307 ml/min
  • 300 ml/min
  • 100 ml/min
  • 500 ml/min
  • 2000 ml/min
  • Max. helium flow rate:
  • 100 ml/min
  • 500 ml/min
  • 1500 ml/min
  • 5000 ml/min
  • 120 ml/min
  • 65 ml/min
  • Max. H₂ flow rate:
  • 600 ml/min
  • 1500 ml/min
  • 100 ml/min
  • 150 ml/min
  • 35 ml/min
  • 42000 ml/min
  • 6000 ml/min
  • Max. O₂ flow rate:
  • 1000 ml/min
  • 150 ml/min
  • 15000 ml/min
  • 500 ml/min
  • 300 ml/min
  • 8000 ml/min
  • 58000 ml/min
  • 16500 ml/min
  • 400 ml/min
  • 5000 ml/min
  • 4000 ml/min
  • 250 ml/min
  • Max. operating temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. pressure:
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • 200 psi
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Create your own flowmeter systems for complete flexibility.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with air or water for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Minimum flow rate is approximately 10% of max flow rate
  • Flow tubes feature ±5% accuracy and ±0.25% of full scale readability
  • Flowtube is constructed of heavy-wall borosilicate glass

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).

  • Maximum Flow Rate:
    1000 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 1 L/min Oxygen
  • Seq:
    25
  • Environmentally Preferable:
  • Model:
    32048-26
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. O₂ flow rate:
    1000 ml/min
  • Max. operating temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Media type:
    Oxygen
  • Valve:
    No