Masterflex® Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, 1/4" x 3/4" NPT(F)
MFLB31410-16
- Model:
- 31410-16
- 31410-15
- 31211-10
- 31410-13
- 31410-14
- 31410-12
- Fitting depth:
- 11,1125 mm
- 15,08 mm
- 8,73 mm
- 11,1125 mm
- 11,1125 mm
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(F) (port 1):¾"
- Thread size NPT(F) (port 2):¼"
- Description:Fitting, 316 Stainless Steel, Straight, Female Thread Reducer, ¼" × ¾" NPT(F)
- Seq:12
- Environmentally Preferable:
- Model:31410-16
- Fitting depth:11,1125 mm
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel 316