Masterflex® Fitting, 316 Stainless Steel, Straight, Threaded Union, 3/4" NPT(F)
MFLB31410-04
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/4" NPT(F)
Good chemical resistance. Rated to 200 psi at 77 °F (25 °C). Usable from -40 to 200 °F (-40 to 93 °C).
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(F) (port 1):¾"
- Thread size NPT(F) (port 2):¾"
- Description:Fitting, 316 Stainless Steel, Straight, Threaded Union, ¾" NPT(F)
- Seq:10
- Environmentally Preferable:
- Model:31410-04
- Fitting depth:23,8125 mm
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel 316